• The item cannot be ordered due to missing prices.

Quick-change toolholder with plain bore, Type: C50

Article no.: 318300 C50

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type C50
Suitable for No. 318000 C
Bore ⌀ 50 mm
Length 160 mm
Type of product Steel toolholder

Identification numbers & Classifications

Article number 318300 C50
EAN / GTIN 4045197316189
Manufacturer number Bs 33/50/160

Description

Version:

Equipped with locking height adjustment screw and 2 clamping screws.

Application:

For mounting Morse taper sleeves No. 318400.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart