• The item cannot be ordered due to missing prices.

Eco retrofit kit 25 mm

Article no.: 317900 25

Select article variation and quantity

Shank width b (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank width b 25 mm
Through-coolant yes
for shank height H1 25 mm
Overall length L1 109 mm
Length L2 25 mm
Overall height H 32 mm
Type of product Steel toolholder

Identification numbers & Classifications

Article number 317900 25
EAN / GTIN 4045197716729
Manufacturer number 317900 25

Description

Version:

  • For coolant transfer to Eco system screw-on toolholders and grooving toolholders.
  • Suitable for AXA quick-change lathe toolholder no. 318100 and PARAT change toolholders no. 316120316160.
  • The coolant feed is performed via a hose coupling from the left, right or rear.

Supplied with:

Includes a screw plug and quick-change coupling (G 1/8 inch) for connection of a hose with external ⌀ 6 mm. Coupling length 17.4 mm.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart