{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank width b | 16 mm | |
Through-coolant | yes | |
for shank height H1 | 16 mm | |
Overall length L1 | 79 mm | |
Length L2 | 25 mm | |
Overall height H | 20 mm | |
Type of product | Steel toolholder |
Article number |
317900 16
Copy |
|
EAN / GTIN |
4045197716705
Copy |
|
Manufacturer number |
317900 16
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |