• The item cannot be ordered due to missing prices.

Jaw cutting attachment 215/135 mm

Article no.: 315900 215/135

Product details

Technical Data

External ⌀ 215 mm
Internal ⌀ 135 mm
Insert area ⌀ position J 70 mm - 140 mm
Insert area ⌀ position A 215 mm - 285 mm
Weight 5 kg
suitable for chucks up to ⌀ 250 mm
Type of product Jaw turning out ring

Identification numbers & Classifications

Article number 315900 215/135
EAN / GTIN 4019208059488
Manufacturer number 220208

Description

Version:

Within the body is a drop-forged gear scroll, which is rotated via a knurl ring on the periphery of the body. This gear scroll moves 3 reversible adjustment jaws steplessly inwards or outwards. For turning, the clamping screws of the adjustment jaws are positioned in the bore of the lathe chuck top jaws and the chuck is tightened. During turning the chuck is in the same condition (preloaded) as for the subsequent workpiece machining.

Version - image:

Adjustment jaws
Knurl
Housing with spiral ring
Top jaws
Insert screw

Application:

For precision machining internal and external diameters of soft top jaws on lathe chucks. Also suitable for external and internal re-grinding of hardened top jaws to correct radial runout.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Outer / inner ⌀ (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart