• The item cannot be ordered due to missing prices.

Jaw cutting attachment 176/110 mm

Article no.: 315900 176/110

Select article variation and quantity

Outer / inner ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ 176 mm
Internal ⌀ 110 mm
Insert area ⌀ position J 35 mm - 125 mm
Insert area ⌀ position A 170 mm - 260 mm
Weight 3.5 kg
suitable for chucks up to ⌀ 200 mm
Type of product Jaw turning out ring

Identification numbers & Classifications

Article number 315900 176/110
EAN / GTIN 4019208059471
Manufacturer number 220207

Description

Version:

Within the body is a drop-forged gear scroll, which is rotated via a knurl ring on the periphery of the body. This gear scroll moves 3 reversible adjustment jaws steplessly inwards or outwards. For turning, the clamping screws of the adjustment jaws are positioned in the bore of the lathe chuck top jaws and the chuck is tightened. During turning the chuck is in the same condition (preloaded) as for the subsequent workpiece machining.

Version - image:

Adjustment jaws
Knurl
Housing with spiral ring
Top jaws
Insert screw

Application:

For precision machining internal and external diameters of soft top jaws on lathe chucks. Also suitable for external and internal re-grinding of hardened top jaws to correct radial runout.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart