{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for chuck type | 200 mm | |
Length L | 75 mm | |
Width B | 36 mm | |
Height H | 53 mm | |
Hole centre spacing a | 12 mm | |
Bore spacing b | 19 mm | |
Slot width D | 17 mm | |
for thread DIN 912 | M12 | |
Type of product | Heavy-duty lathe chuck jaws |
Article number | 313400 200 | |
EAN / GTIN | 4019208193380 | |
Manufacturer number | 1028172 |
This article |
Recommendations |
|
---|---|---|
Top jaws set, 3 pieces 200 |
||
Hole centre spacing a | 12 | 12 |
Width B | 36 | 36 |
for chuck type | 200 | 200 |
for thread DIN 912 | M12 | M12 |
Height H | 53 | 53 |
Slot width D | 17 | 17 |
Type of product | Heavy-duty lathe chuck jaws | Heavy-duty lathe chuck jaws |