{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 702-3 | |
Taper size | 6 | |
Material | Steel | |
External ⌀ A | 200 mm | |
Aperture E | 55 mm | |
Height without jaws H1 | 74.5 mm | |
Height with jaws H2 | 107 mm | |
Number of studs | 4 | |
Size of studs | M12 | |
Centring taper ⌀ B | 106.39 mm | |
Chuck key square K | 11 mm | |
Weight | 17.3 kg | |
maximum speed | 4,000 min-1 | |
Colour code for accessories | Röhm geared scroll chucks and jaws | |
Type of product | Gear scroll chucks |
Article number | 312705 200/6 | |
EAN / GTIN | 4019208524689 | |
Manufacturer number | 185542 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Four-jaw lathe chuck steel with short taper mount 200/6 mm |
||
Aperture E | 55 | 55 |
Weight | 17.3 | 19 |
Height with jaws H2 | 107 | 107 |
Height without jaws H1 | 74.5 | 78 |
maximum speed | 4,000 | 4,000 |
Standard | DIN 702-3 | DIN 702-3 |
Type of product | Gear scroll chucks | Gear scroll chucks |