{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable for arbor | PSC 80 | |
Thread M | M20×2 | |
⌀ D | 10 mm | |
Overall length L | 31.5 mm | |
L1 | 15 mm | |
Type of product | Coolant tube |
Article number | 309885 80 | |
EAN / GTIN | 2050002050563 | |
Manufacturer number | PS8.ER1.020.032 |
This article |
Recommendations |
|
---|---|---|
PSC coolant tube 80 |
||
⌀ D | 10 | 14 |
Overall length L | 31.5 | 39.5 |
Thread M | M20×2 | M20×1.5 |
Surface treatment | polished | |
Angular movement | ±1 | |
suitable for arbor | PSC 80 | HSK 80 |
Type of product | Coolant tube | Coolant tube |