{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable for arbor | PSC 63 | |
Thread M | M20×2 | |
⌀ D | 8 mm | |
Overall length L | 31.5 mm | |
L1 | 15 mm | |
Type of product | Coolant tube |
Article number | 309885 63 | |
EAN / GTIN | 2050001945457 | |
Manufacturer number | PS6.ER4.001.087 |
This article |
Recommendations |
|
---|---|---|
PSC coolant tube 63 |
||
⌀ D | 8 | 12 |
Overall length L | 31.5 | 36.5 |
Thread M | M20×2 | M18×1 |
L1 | 15 | |
maximum pressure | 120 | |
suitable for arbor | PSC 63 | HSK 63 |
Type of product | Coolant tube | Coolant tube |