• The item cannot be ordered due to missing prices.

Milling cutter lock screw 40 mm

Article no.: 309860 40

Select article variation and quantity

for mandrel ⌀ (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for mandrel ⌀ 40 mm
    Standard DIN 6367
    Thread M M20
    Thread length 30 mm
    Head ⌀ 52 mm
    Head thickness 10 mm
    Type of product Tightening screw

    Identification numbers & Classifications

    Article number 309860 40
    EAN / GTIN 4045197273826
    Manufacturer number 309860 40

    Description

    Application:

    For attaching shell-type milling cutters.

    Suitable for:

    Combination face mill adaptors and cutter heads.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart