• The item cannot be ordered due to missing prices.

Milling cutter lock screw, DIN 6367, for mandrel ⌀: 27mm

Article no.: 309860 27

Select article variation and quantity

for mandrel ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for mandrel ⌀ 27 mm
Standard DIN 6367
Thread M M12
Thread length 22 mm
Head ⌀ 35 mm
Head thickness 8 mm
Type of product Tightening screw

Identification numbers & Classifications

Article number 309860 27
EAN / GTIN 4045197273802
Manufacturer number 309860 27

Description

Application:

For attaching shell-type milling cutters.

Suitable for:

Combination face mill adaptors and cutter heads.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart