• The item cannot be ordered due to missing prices.

Sealing ring HP for ER clamping nut CENTRO P 18 mm

Article no.: 309668 18

Select article variation and quantity

Clamping ⌀ (1 mm increments) (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Centro P
    Clamping ⌀ 18 mm
    for type DI32
    External ⌀ D 26.2 mm
    Height L 2 mm
    Type of product Collet chuck accessories

    Identification numbers & Classifications

    Article number 309668 18
    EAN / GTIN 2050001705358
    Manufacturer number 24603011800

    Description

    Version:

    Mini = all sizes with “M”, extremely slim design.
    MiniSlim = sizes with “MS”, extremely super slim design.
    Taper = all sizes with “C”.
    Standard
    = all other sizes.
    Vulcanised high-pressure sealing rings up to 80 bar.
    0.5 mm clamping dia. range (+ 0.4 / − 0.1).

    Suitable for:

    ER CP clamping nuts No. 309665 size 32DI.

    Note:

    FAHRION system ER clamping nuts type CP and sealing rings type HP do not fit on to other systems!
    FAHRION ER clamping nut CENTRO P HDC not suitable for standard ER collet chucks CENTRO P.
    • Sealing rings in 0.5 mm increments on request.
    • Sealing rings DI40 on request.

    Not compatible with other sealing ring systems!

    Downloads & documents

    From the same series "Centro P" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart