• The item cannot be ordered due to missing prices.

Collet for heavy-duty chuck 8 mm

Article no.: 309578 8

Select article variation and quantity

Nominal clamping ⌀ d (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Nominal clamping ⌀ d 8 mm
    Jaws ⌀ D 32 mm
    Overall length L 72 mm
    Type of product Heavy-duty chuck accessories

    Identification numbers & Classifications

    Article number 309578 8
    EAN / GTIN 2050001852564
    Manufacturer number 071100063208

    Description

    Version:

    Cylindrical collet or reducing adapter.
    For NT heavy-duty chucks No. 300785, 300787, 302861, 302862, 305535, 305538.
    Coolant grooves on the inner bore d, thus suitable for peripheral cooling.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Collet for heavy-duty chuck  8 mm

    Collet for heavy-duty chuck 8 mm

    Overall length L 72 79
    Nominal clamping ⌀ d 8 8
    Jaws ⌀ D 32 32
    Type of product Heavy-duty chuck accessories Heavy-duty chuck accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart