{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 20 mm | |
Jaws ⌀ D | 32 mm | |
Overall length L | 72 mm | |
Type of product | Heavy-duty chuck accessories |
Article number | 309578 20 | |
EAN / GTIN | 2050001853080 | |
Manufacturer number | 071100063220 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Collet for heavy-duty chuck 20 mm |
||
Overall length L | 72 | 79 |
Nominal clamping ⌀ d | 20 | 20 |
Jaws ⌀ D | 32 | 32 |
Type of product | Heavy-duty chuck accessories | Heavy-duty chuck accessories |