{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ D | 13.5 mm | |
L1 | 25 mm | |
L2 | 12 mm | |
Type of product | Collet |
Article number | 309571 32 | |
EAN / GTIN | 4250261555962 | |
Manufacturer number | 310 1006 332 1 |
This article |
Recommendations |
|
---|---|---|
ER adapter / extra-slim collet 32 |
||
External ⌀ D | 13.5 | |
L1 | 25 | |
L2 | 12 | |
Type of product | Collet | Collet |