• The item cannot be ordered due to missing prices.

Extra slim collet Through-coolant 4 mm

Article no.: 309572 4

Select article variation and quantity

Nominal clamping ⌀ d (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Nominal clamping ⌀ d 4 mm
    External ⌀ D 10.1 mm
    Overall length L 50 mm
    Type of product Collet

    Identification numbers & Classifications

    Article number 309572 4
    EAN / GTIN 4250261512972
    Manufacturer number 136 0604 000 0

    Description

    Version:

    Through hardened and ground. Extremely slim design. The collet is drawn into the taper seating by a threaded connection from behind through the chuck. Reduced distortion due to elimination of the clamping nut.
    With special coating for higher holding torque.

    Suitable for:

    Extra-slim collet chucks No. 300772; 304981; 304982; 309571.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Extra slim collet Through-coolant 4 mm

    Extra slim collet Through-coolant 4 mm

    External ⌀ D 10.1 9.6
    Overall length L 50 36
    Nominal clamping ⌀ d 4 4
    Type of product Collet Collet

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart