• The item cannot be ordered due to missing prices.

ET collet for thread tapping, with axial compensation 9 mm

Article no.: 309432 9

Select article variation and quantity

Nominal clamping ⌀ d (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Nominal clamping ⌀ d 9 mm
    Adapter ET 32
    Standard Manufacturer’s standard
    Type 4538 E
    External ⌀ D 33 mm
    Overall length L 43 mm
    Axial range 10 mm
    Type of product Collet

    Identification numbers & Classifications

    Article number 309432 9
    EAN / GTIN 2050001704115
    Manufacturer number 13366010900

    Description

    Version:

    Collet for thread tapping, similar to DIN 6499 / ISO 15488, Form CET-GB, concentricity 20 µm.

    Application:

    For tapping on milling and turning centres.

    Suitable for:

    All standard ER collet chucks.

    Note:

    Clamps only the nominal ⌀. Not compatible with the CENTRO P precision ER collet chuck.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    ET collet for thread tapping, with axial compensation  9 mm

    ET collet for thread tapping, with axial compensation 9 mm

    Adapter ET 32 ET 32
    External ⌀ D 33 33
    Axial range 10
    Overall length L 43 42.5
    Nominal clamping ⌀ d 9 9
    Standard Manufacturer’s standard Manufacturer’s standard
    Type of product Collet Collet

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart