{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 4.5 mm | |
Adapter | ET 32 | |
Standard | Manufacturer’s standard | |
Type | 4538 E | |
External ⌀ D | 33 mm | |
Overall length L | 43 mm | |
Axial range | 10 mm | |
Type of product | Collet |
Article number | 309432 4,5 | |
EAN / GTIN | 2050001704078 | |
Manufacturer number | 13366010450 |
This article |
Recommendations |
|||
---|---|---|---|---|
ET collet for thread tapping, with axial compensation 4,5 mm |
||||
Adapter | ET 32 | ET 32 | ET 25 | ET 16 |
External ⌀ D | 33 | 33 | 26 | 17 |
Axial compensation | 0.1 | 0.1 | 0.1 | |
Overall length L | 43 | 42.5 | 35 | 29 |
Nominal clamping ⌀ d | 4.5 | 4.5 | 4.5 | 4.5 |
Standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard |
Type of product | Collet | Collet | Collet | Collet |