{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 6 mm | |
Adapter | ER 32 | |
Standard | ISO 15488-A | |
Concentricity | ≤ 10 µm | |
Type | 4537 E | |
External ⌀ D | 32.7 mm | |
Overall length L | 40 mm | |
Type of product | Collet |
Article number | 309418 6 | |
EAN / GTIN | 2050001766649 | |
Manufacturer number | 13836010600 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() ER collet for machine taps with seal and spray nozzles 6 mm |
|||
Adapter | ER 32 | ER 32 | ER 32 |
External ⌀ D | 32.7 | 33 | 32.7 |
Overall length L | 40 | 40 | 40 |
Nominal clamping ⌀ d | 6 | 6 | 6 |
Standard | ISO 15488-A | ISO 15488-A | ISO 15488-A |
Concentricity | ≤ 10 | ≤ 10 | ≤ 10 |
Type | 4537 E | 469 E | 4537 E |