• The item cannot be ordered due to missing prices.

ER collet with seal and spray nozzles, ER 32, Nominal clamping ⌀ d: 6mm

Article no.: 309002 6

Select article variation and quantity

Nominal clamping ⌀ d (mm) Unit price incl. VAT
  • Standard: ISO 15488-A
  • Concentricity: ≤ 10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping ⌀ d 6 mm
Adapter ER 32
Standard ISO 15488-A
Concentricity ≤ 10 µm
Type 469 E
External ⌀ D 33 mm
Overall length L 40 mm
Type of product Collet

Identification numbers & Classifications

Article number 309002 6
EAN / GTIN 4045197645234
Manufacturer number 309002 6

Description

Version:

Through hardened and ground. Polished.
Sealed versions with spray nozzles only for nominal ⌀.

Downloads & documents

Compare with similar products

This article


Recommendations


ER collet with seal and spray nozzles, ER 32, Nominal clamping ⌀ d: 6mm

ER collet with seal and spray nozzles, ER 32, Nominal clamping ⌀ d: 6mm

Adapter ER 32 ER 32
External ⌀ D 33 mm 32.7 mm
Overall length L 40 mm 40 mm
Nominal clamping ⌀ d 6 mm 6 mm
Standard ISO 15488-A ISO 15488-A
Concentricity ≤ 10 µm ≤ 10 µm
Type of product Collet Collet

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart