{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 11 mm | |
Adapter | ER 32 | |
Standard | ISO 15488-A | |
Concentricity | ≤ 10 µm | |
Type | 469 E | |
External ⌀ D | 33 mm | |
Overall length L | 40 mm | |
Type of product | Collet |
Article number | 309002 11 | |
EAN / GTIN | 4045197645289 | |
Manufacturer number | 309002 11 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() ER collet with seal and spray nozzles 11 mm |
||
External ⌀ D | 33 mm | 32.7 mm |
Overall length L | 40 mm | 40 mm |
Nominal clamping ⌀ d | 11 mm | 11 mm |
Standard | ISO 15488-A | ISO 15488-A |
Concentricity | ≤ 10 µm | ≤ 10 µm |
Type | 469 E | 4537 E |
Type of product | Collet | Collet |