• The item cannot be ordered due to missing prices.

ER collet for machine taps with seal, ER 25, Nominal clamping ⌀ d: 4,5mm

Article no.: 309411 4,5

Select article variation and quantity

Nominal clamping ⌀ d (mm) Unit price incl. VAT
  • Standard: ISO 15488-A
  • Concentricity: ≤ 10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping ⌀ d 4.5 mm
Adapter ER 25
Standard ISO 15488-A
Concentricity ≤ 10 µm
Type 4282 E
External ⌀ D 25.7 mm
Overall length L 34 mm
Type of product Collet

Identification numbers & Classifications

Article number 309411 4,5
EAN / GTIN 4045197666086
Manufacturer number 309411 4,5

Description

Version:

With square socket drive for positive engagement of the tap.
With sealing plugs for through coolant supply (up to 70 bar!).

Suitable for:

All standard ER collet chucks, FAHRION collets also for the Centro P precision ER collet chuck.

Note:

HOLEX® ER collets are incompatible with Centro P and HiRunER collet chucks.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart