• The item cannot be ordered due to missing prices.

ER collet for machine taps with seal 14 mm

Article no.: 309411 14

Select article variation and quantity

Nominal clamping ⌀ d (mm) Unit price incl. VAT
  • Standard: ISO 15488-A
  • Concentricity: ≤ 10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping ⌀ d 14 mm
Adapter ER 25
Standard ISO 15488-A
Concentricity ≤ 10 µm
Type 4282 E
External ⌀ D 25.7 mm
Overall length L 34 mm
Type of product Collet

Identification numbers & Classifications

Article number 309411 14
EAN / GTIN 4045197666147
Manufacturer number 309411 14

Description

Version:

With square socket drive for positive engagement of the tap.
With sealing plugs for through coolant supply (up to 70 bar!).

Suitable for:

All standard ER collet chucks, FAHRION collets also for the Centro P precision ER collet chuck.

Note:

HOLEX® ER collets are incompatible with Centro P and HiRunER collet chucks.

Downloads & documents

Compare with similar products

This article


Recommendations


ER collet for machine taps with seal 14 mm

ER collet for machine taps with seal 14 mm

Adapter ER 25 ER 25
External ⌀ D 25.7 mm 26 mm
Overall length L 34 mm 34 mm
Nominal clamping ⌀ d 14 mm 14 mm
Standard ISO 15488-A ISO 15488-A
Concentricity ≤ 10 µm ≤ 10 µm
Type of product Collet Collet

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart