• The item cannot be ordered due to missing prices.

ER collet for machine taps with seal and spray nozzles, ER 16, Nominal clamping ⌀ d: 6mm

Article no.: 309404 6

Select article variation and quantity

Nominal clamping ⌀ d (mm) Unit price incl. VAT
  • Standard: ISO 15488-A
  • Concentricity: ≤ 10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping ⌀ d 6 mm
Adapter ER 16
Standard ISO 15488-A
Concentricity ≤ 10 µm
Type 4031 E
External ⌀ D 16.7 mm
Overall length L 27.5 mm
Type of product Collet

Identification numbers & Classifications

Article number 309404 6
EAN / GTIN 2050001765123
Manufacturer number 13833010600

Description

Version:

With square socket drive for positive engagement of the tap.
With sealing plugs for through coolant supply (up to 60 bar!) and spray nozzles.
FAHRION® corrosion protection:
  • Collet completely coated, including the mating faces.
  • This increases the service life of the collet and ensures full functionality and precision.

Suitable for:

All standard ER collet chucks, FAHRION collets also for the Centro P precision ER collet chuck.

Note:

FAHRION® collets similar to ISO 15488-A.

Downloads & documents

Compare with similar products

This article


Recommendations


ER collet for machine taps with seal and spray nozzles, ER 16, Nominal clamping ⌀ d: 6mm

ER collet for machine taps with seal and spray nozzles, ER 16, Nominal clamping ⌀ d: 6mm

Adapter ER 16 ER 16 ER 16
External ⌀ D 16.7 mm 17 mm 16.7 mm
Overall length L 27.5 mm 27.5 mm 27.5 mm
Nominal clamping ⌀ d 6 mm 6 mm 6 mm
Standard ISO 15488-A ISO 15488-A ISO 15488-A
Concentricity ≤ 10 µm ≤ 10 µm ≤ 10 µm
Type of product Collet Collet Collet

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart