• The item cannot be ordered due to missing prices.

ER collet for machine taps with seal and spray nozzles 3,5 mm

Article no.: 309404 3,5

Select article variation and quantity

Nominal clamping ⌀ d (mm) Unit price incl. VAT
  • Standard: ISO 15488-A
  • Concentricity: ≤ 10

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Nominal clamping ⌀ d 3.5 mm
    Adapter ER 16
    Standard ISO 15488-A
    Concentricity ≤ 10 µm
    Type 4031 E
    External ⌀ D 16.7 mm
    Overall length L 27.5 mm
    Type of product Collet

    Identification numbers & Classifications

    Article number 309404 3,5
    EAN / GTIN 2050001767707
    Manufacturer number 13833010350

    Description

    Version:

    With square socket drive for positive engagement of the tap.
    With sealing plugs for through coolant supply (up to 60 bar!) and spray nozzles.
    FAHRION® corrosion protection:
    • Collet completely coated, including the mating faces.
    • This increases the service life of the collet and ensures full functionality and precision.

    Suitable for:

    All standard ER collet chucks, FAHRION collets also for the Centro P precision ER collet chuck.

    Note:

    FAHRION® collets similar to ISO 15488-A.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    ER collet for machine taps with seal and spray nozzles 3,5 mm

    ER collet for machine taps with seal and spray nozzles 3,5 mm

    Adapter ER 16 ER 16
    External ⌀ D 16.7 16.7
    Overall length L 27.5 27.5
    Nominal clamping ⌀ d 3.5 3.5
    Standard ISO 15488-A ISO 15488-A
    Concentricity ≤ 10 ≤ 10
    Type 4031 E 4031 E

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart