• The item cannot be ordered due to missing prices.

ER collet set 18 pieces 3−20 mm with seal, ER32

Article no.: 309284

Select article variation and quantity

Unit price incl. VAT
  • Standard: ISO 15488-A
  • Concentricity: ≤ 10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Adapter ER32
Standard ISO 15488-A
Concentricity ≤ 10 µm
Type of product Collet

Identification numbers & Classifications

Article number 309284
EAN / GTIN 4045197888808
Manufacturer number 309284

Description

Version:

Through hardened and ground. Polished. Only for nominal ⌀.

Supplied with:

In a case with rigid foam inlay, 1 mm increments.

Downloads & documents

Compare with similar products

This article


Recommendations


ER collet set 18 pieces 3−20 mm with seal, ER32

ER collet set 18 pieces 3−20 mm with seal, ER32

Adapter ER32 ER16 ER25
Standard ISO 15488-A ISO 15488-A ISO 15488-A
Concentricity ≤ 10 µm ≤ 10 µm ≤ 10 µm
Type of product Collet Collet Collet

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart