• The item cannot be ordered due to missing prices.

ER collet set 10 pieces 1−10 mm with seal

Article no.: 309164

Select article variation and quantity

Unit price incl. VAT
  • Norm: ISO 15488-A
  • Concentricity: ≤ 10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Adapter ER16
Norm ISO 15488-A
Concentricity ≤ 10 µm
Type of product Collet

Identification numbers & Classifications

Article number 309164
EAN / GTIN 4045197888785
Manufacturer number 309164

Description

Version:

Through hardened and ground. Polished. Only for nominal ⌀.
⌀ 1 mm and 2 mm are without seal.

Supplied with:

In a case with rigid foam inlay, 1 mm increments.

Downloads & documents

Compare with similar products

This article


Recommendations


ER collet set 10 pieces 1−10 mm with seal

ER collet set 10 pieces 1−10 mm with seal

Adapter ER16 ER25 ER32
Norm ISO 15488-A ISO 15488-A ISO 15488-A
Concentricity ≤ 10 ≤ 10 ≤ 10
Type of product Collet Collet Collet

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart