{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Adapter | ER32 | |
Standard | ISO 15488-A | |
Concentricity | ≤ 10 µm | |
Type | 469 E | |
External ⌀ D | 33 mm | |
Overall length L | 40 mm | |
Type of product | Collet |
Article number | 309001 11/16 | |
EAN / GTIN | 4062406104399 | |
Manufacturer number | 309001 11/16 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |