{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Adapter | ER32 | |
Standard | ISO 15488-A | |
Concentricity | ≤ 10 µm | |
Type | 469 E | |
External ⌀ D | 33 mm | |
Overall length L | 40 mm | |
Type of product | Collet |
Article number | 309001 17 | |
EAN / GTIN | 4045197888747 | |
Manufacturer number | 309001 17 |
This article |
Recommendations |
|
---|---|---|
ER collet with seal, ER32, Nominal clamping ⌀ d: 17mm |
||
Adapter | ER32 | ER 32 |
External ⌀ D | 33 mm | 33 mm |
Overall length L | 40 mm | 40 mm |
Standard | ISO 15488-A | ISO 15488-A |
Concentricity | ≤ 10 µm | ≤ 10 µm |
Type | 469 E | 469 E |
Type of product | Collet | Collet |