{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 3 mm | |
Adapter | ER 32 | |
Norm | ISO 15488-A | |
Concentricity | ≤ 5 µm | |
Type | 469 E | |
External ⌀ D | 32.7 mm | |
Overall length L | 40 mm | |
Type of product | Collet |
Article number | 308986 3 | |
EAN / GTIN | 2050001764898 | |
Manufacturer number | 13726010300 |
This article |
Recommendations |
|
---|---|---|
ER collet with seal 3 mm |
||
External ⌀ D | 32.7 | 33 |
Overall length L | 40 | 40 |
Nominal clamping ⌀ d | 3 | 3 |
Norm | ISO 15488-A | ISO 15488-A |
Concentricity | ≤ 5 | ≤ 10 |
Type | 469 E | 469 E |
Type of product | Collet | Collet |