• The item cannot be ordered due to missing prices.

ER collet with seal 18 mm

Article no.: 308986 18

Select article variation and quantity

Nominal clamping ⌀ d (mm) Unit price incl. VAT
  • Standard: ISO 15488-A
  • Concentricity: ≤ 5

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Nominal clamping ⌀ d 18 mm
    Adapter ER 32
    Standard ISO 15488-A
    Concentricity ≤ 5 µm
    Type 469 E
    External ⌀ D 32.7 mm
    Overall length L 40 mm
    Type of product Collet

    Identification numbers & Classifications

    Article number 308986 18
    EAN / GTIN 2050001767356
    Manufacturer number 13726011800

    Description

    Version:

    Through hardened and ground.
    Corrosion protection: Collets fully coated with FAHRION Protect, including the functional faces.

    Advantage:

    The coating increases the service life of the collet and ensures full functionality and precision.

    Note:

    With seal for through-coolant (for use up to 60 bar); only the nominal size can be clamped. Similar to ISO 15488-A.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart