{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 13 mm | |
Adapter | ER 32 | |
Standard | ISO 15488-B | |
Concentricity | ≤ 5 µm | |
Type | 470 E | |
External ⌀ D | 33 mm | |
Overall length L | 40 mm | |
Type of product | Collet |
Article number | 308981 13 | |
EAN / GTIN | 2050001766519 | |
Manufacturer number | 13716011300 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() ER collet 13 mm |
||
Adapter | ER 32 | ER 32 |
External ⌀ D | 33 | 33 |
Nominal clamping ⌀ d | 13 | 13 |
Standard | ISO 15488-B | ISO 15488-B |
Concentricity | ≤ 5 | ≤ 10 |
Type | 470 E | 470 E |
Type of product | Collet | Collet |