• The item cannot be ordered due to missing prices.

ER collet, ER 32, Nominal clamping ⌀ d: 11mm

Article no.: 308981 11

Select article variation and quantity

Nominal clamping ⌀ d (mm) Unit price incl. VAT
  • Standard: ISO 15488-B
  • Concentricity: ≤ 5

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping ⌀ d 11 mm
Adapter ER 32
Standard ISO 15488-B
Concentricity ≤ 5 µm
Type 470 E
External ⌀ D 33 mm
Overall length L 40 mm
Type of product Collet

Identification numbers & Classifications

Article number 308981 11
EAN / GTIN 2050001766496
Manufacturer number 13716011100

Description

Version:

Through hardened and ground.
Corrosion protection: Collets fully coated with FAHRION Protect, including the functional faces.

Advantage:

The coating increases the service life of the collet and ensures full functionality and precision.

Note:

The collet clamping ⌀ range is always up to 1 mm less than nominal, e.g. ⌀ 10 − 9 mm, except for ⌀ 1, 1.5 and 2 (where it is only 0.5 mm).

Downloads & documents

Compare with similar products

This article


Recommendations


ER collet, ER 32, Nominal clamping ⌀ d: 11mm

ER collet, ER 32, Nominal clamping ⌀ d: 11mm

Adapter ER 32 ER 32
External ⌀ D 33 mm 33 mm
Overall length L 40 mm 40 mm
Nominal clamping ⌀ d 11 mm 11 mm
Standard ISO 15488-B ISO 15488-B
Concentricity ≤ 5 µm ≤ 10 µm
Type 470 E 470 E

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart