{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 5 mm | |
Adapter | ER 16 | |
Standard | ISO 15488-A | |
Concentricity | ≤ 5 µm | |
Type | 425 E | |
External ⌀ D | 16.7 mm | |
Overall length L | 27.5 mm | |
Type of product | Collet |
Article number | 308906 5 | |
EAN / GTIN | 2050001765154 | |
Manufacturer number | 13723010500 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() ER collet with seal 5 mm |
||
Adapter | ER 16 | ER 16 |
External ⌀ D | 16.7 | 17 |
Overall length L | 27.5 | 27.5 |
Nominal clamping ⌀ d | 5 | 5 |
Standard | ISO 15488-A | ISO 15488-A |
Concentricity | ≤ 5 | ≤ 10 |
Type of product | Collet | Collet |