{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 10 mm | |
Adapter | ER 16 | |
Standard | ISO 15488-A | |
Concentricity | ≤ 5 µm | |
Type | 425 E | |
External ⌀ D | 16.7 mm | |
Overall length L | 27.5 mm | |
Type of product | Collet |
Article number | 308906 10 | |
EAN / GTIN | 2050001766953 | |
Manufacturer number | 13723011000 | |
Manufacturer | Eugen Fahrion GmbH & Co. KG Präzisions-Spannwerkze, Forststraße 54, 73667 KAISERSBACH, Germany, www.fahrion.de |