{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 25 mm | |
Adapter | PSC 63 short | |
Arbor standard | ISO 26623-1 | |
Through-coolant | yes | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC; HPC | |
Overhang dimension A | 90 mm | |
External ⌀ D | 65 mm | |
Type of product | Side lock arbor |
Article number | 308510 25 | |
EAN / GTIN | 4045197486271 | |
Manufacturer number | 308510 25 |
This article |
Recommendations |
|||
---|---|---|---|---|
Whistle-Notch arbor, PSC 63 short, Clamping range ⌀ D1: 25mm |
||||
Adapter | PSC 63 short | BT 40 short | BT 40 short | BT 40 short |
Arbor standard | ISO 26623-1 | ISO 7388-2; JIS B6339 | ISO 7388-2; JIS B6339 | ISO 7388-2; JIS B6339 |
External ⌀ D | 65 mm | 65 mm | 65 mm | 65 mm |
Concentricity | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm |
Clamping ⌀ D1 | 25 mm | 25 mm | 25 mm | 25 mm |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 6.3 at 18,000 rpm | G 2.5 at 25,000 rpm |
Machining strategy | HSC; HPC | HPC | HPC | HPC |