{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 25 mm | |
Adapter | BT 40 short | |
Standard | DIN 6359 | |
Arbor standard | ISO 7388-2; JIS B6339 | |
Shape | AD | |
Balance quality G at rotational speed | G 6.3 at 18,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HPC | |
Overhang dimension A | 90 mm | |
External ⌀ D | 65 mm | |
Spare clamping screw No. 30 9900 | 25 | |
Type of product | Side lock arbor |
Article number | 302607 25 | |
EAN / GTIN | 4062406100780 | |
Manufacturer number | 302607 25 |
This article |
Recommendations |
||
---|---|---|---|
Side lock arbor Form AD 25 mm |
|||
Overhang dimension A | 90 mm | 90 mm | 90 mm |
External ⌀ D | 65 mm | 65 mm | 65 mm |
Spare clamping screw No. 30 9900 | 25 | 25 | 25 |
Shape | AD | ADB | AD |
Standard | DIN 6359 | DIN 6359 | DIN 6359 |
Machining strategy | HPC | HPC | HPC |
Type of product | Side lock arbor | Side lock arbor | Side lock arbor |