{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 16 mm | |
Adapter | HSK-A 100 A = 160 | |
Arbor standard | DIN 69893; DIN 69882-6 | |
Shape | A | |
Cooling channel bore | pluggable | |
Through-coolant | yes | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC; HPC | |
Vibration | damped | |
Overhang dimension A | 160 mm | |
External ⌀ D | 34 mm | |
⌀ D2 | 27 mm | |
⌀ D3 | 88 mm | |
L2 | 70 mm | |
Format | reinforced | |
Type of product | Shrink-fit chuck |
Article number | 308348 16 | |
EAN / GTIN | 4062406545673 | |
Manufacturer number | 308348 16 |