• The item cannot be ordered due to missing prices.

Shrink-fit chuck vibration-damped, with cooling channel bores 10 mm

Article no.: 308348 10

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: DIN 69893; DIN 69882-6
  • Shape: A
  • Cooling channel bore: pluggable
  • Through-coolant: yes
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Clamping ⌀ D1 10 mm
    Adapter HSK-A 100 A = 160
    Arbor standard DIN 69893; DIN 69882-6
    Shape A
    Cooling channel bore pluggable
    Through-coolant yes
    Balance quality G at rotational speed G 2.5 at 25,000 rpm
    Concentricity ≤ 3 µm
    Machining strategy HSC; HPC
    Vibration damped
    Overhang dimension A 160 mm
    External ⌀ D 32 mm
    ⌀ D2 24 mm
    ⌀ D3 88 mm
    L2 70 mm
    Format reinforced
    Type of product Shrink-fit chuck

    Identification numbers & Classifications

    Article number 308348 10
    EAN / GTIN 4062406545659
    Manufacturer number 308348 10

    Description

    Version:

    • High-temperature steel.
    • Integrated length adjustment of the tools.
    • For HSS and solid carbide tools.
    • Shanks hard turned (smooth cutting action!).
    • With RFID/Balluffchip bore.
    • With coolant channel bores and threads that can be sealed.
    • With tapped holes on each side for balancing screws.
    • Reinforced version/contour.
    • Polished surface.
    • Specially mounted carbide core in the shrink-fit chuck body.

    Advantage:

    • Vibration-damping.
    • Better workpiece surface finish.
    • Optimised tool life.
    • Increased process reliability.
    • Lower corrosion tendency due to polished surface.

    Application:

    For clamping tools with plain shank (h6 shank tolerance). Suitable for inductive, contact and hot air shrink-fitting units.

    Optional extras:

    HSK coolant tube No. 309880,
    Socket wrench No. 309890,
    Shrink-fit unit, accessories No. 354210354440,
    Balancing screws set No. 309906 size 180.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart