• The item cannot be ordered due to missing prices.

Short drill chuck Form A 2,5-16 mm

Article no.: 307730 2,5-16

Select article variation and quantity

Clamping range (mm) Unit price incl. VAT
  • Arbor standard: ISO 12164-1; DIN 69882-7; DIN 69893-1
  • Shape: A
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 30
  • maximum tightening torque Md max: ≤ 14

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Clamping range 2.5 mm - 16 mm
    Adapter HSK-A 63
    Arbor standard ISO 12164-1; DIN 69882-7; DIN 69893-1
    Shape A
    Balance quality G at rotational speed G 2.5 at 25,000 rpm
    Concentricity ≤ 30 µm
    maximum tightening torque Md max ≤ 14 Nm
    Type standard
    Overhang dimension A 109 mm
    External ⌀ D 57 mm
    Spare chuck key No. 627425 6 AF
    Type of product Short drill chuck

    Identification numbers & Classifications

    Article number 307730 2,5-16
    EAN / GTIN 2050001690036
    Manufacturer number 16.296.63.16

    Description

    Version:

    • For clockwise and anticlockwise rotation.
    • With RFID/Balluffchip bore.

    Supplied with:

    Clamping wrench with T-handle.

    Optional extras:

    Socket wrench No. 309890. Coolant tube No. 309880.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart