{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 16 mm | |
Adapter | HSK-A 100 | |
Arbor standard | ISO 12164-1; DIN 69893; DIN 69882-7 | |
Shape | A | |
Through-coolant | yes, with max. 80 bar | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Overhang dimension A | 100 mm | |
⌀ D2 | 38 mm | |
External ⌀ D | 50 mm | |
L3 | 45 mm | |
Adjustment travel V | 10 mm | |
Thread M | M12×1 | |
Balluffchip bore | yes | |
Type of product | Hydraulic clamping chuck |
Article number | 307525 16 | |
EAN / GTIN | 2050001653529 | |
Manufacturer number | 16.507.100.16.Z |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Hydraulic chuck short, slim 16 mm |
||||
⌀ D2 | 38 mm | 38 mm | 38 mm | 27 mm |
Adapter | HSK-A 100 | HSK-A 100 | HSK-A 100 | HSK-A 100 short |
Overhang dimension A | 100 mm | 100 mm | 100 mm | 100 mm |
External ⌀ D | 50 mm | 50 mm | 50 mm | 34 mm |
Shape | A | A | A | A |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm |
Machining strategy | HSC | HSC | HSC | HPC; HSC |