• The item cannot be ordered due to missing prices.

Hydraulic chuck short, slim 10 mm

Article no.: 307525 10

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 12164-1; DIN 69893; DIN 69882-7
  • Shape: A
  • Through-coolant: yes, with max. 80 bar
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 10 mm
Adapter HSK-A 100
Arbor standard ISO 12164-1; DIN 69893; DIN 69882-7
Shape A
Through-coolant yes, with max. 80 bar
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC
Overhang dimension A 90 mm
⌀ D2 30 mm
External ⌀ D 50 mm
L3 32 mm
Adjustment travel V 10 mm
Thread M M8×1
Balluffchip bore yes
Type of product Hydraulic clamping chuck

Identification numbers & Classifications

Article number 307525 10
EAN / GTIN 2050001653505
Manufacturer number 16.507.100.10.Z

Description

Version:

  • Axial length adjustment, adjustment travel 10 mm.
  • With RFID/Balluffchip bore.

Application:

  • High metal removal rate (but not for extreme heavy machining).
  • For drilling, reaming, and milling.

Optional extras:

Reducing sleeves No. 302135302187, coolant tube No. 309880, socket wrench No. 309890, parallel wipers No. 343720.
WTE stop screws for direct clamping and for use of reducing sleeves on request.

Note:

A-dimension = 200 mm available on request!

Downloads & documents

Compare with similar products

This article


Recommendations


Hydraulic chuck short, slim 10 mm

Hydraulic chuck short, slim 10 mm

Adapter HSK-A 100 HSK-A 100 HSK-A 100 short
Arbor standard ISO 12164-1; DIN 69893; DIN 69882-7 ISO 12164-1; DIN 69893; DIN 69882-7 ISO 12164-1; DIN 69893
Overhang dimension A 90 mm 90 mm 90 mm
Balluffchip bore yes yes yes
Shape A A A
Through-coolant yes, with max. 80 bar yes, with max. 80 bar yes
Balance quality G at rotational speed G 2.5 at 25,000 rpm G 2.5 at 25,000 rpm G 2.5 at 25,000 rpm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart