• The item cannot be ordered due to missing prices.

High-Performance face mill arbor vibration-damped, cylindrical, with cooling channel bores 27 mm

Article no.: 306697 27

Select article variation and quantity

Spigot ⌀ d1 (mm) Unit price incl. VAT
  • Standard: DIN 6357
  • Arbor standard: DIN 69882-3; DIN 69893; ISO 12164-1
  • Shape: A
  • Concentricity: ≤ 5
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Spigot ⌀ d1 27 mm
Clamping ⌀ D1 27 mm
Adapter HSK-A 100 A = 200
Standard DIN 6357
Arbor standard DIN 69882-3; DIN 69893; ISO 12164-1
Shape A
Concentricity ≤ 5 µm
Machining strategy HPC
Vibration damped
Overhang dimension A 200 mm
External ⌀ D 58 mm
Milling mandrel length L4 21 mm
maximum speed nmax 8,000 min-1
Type of product Milling head arbor

Identification numbers & Classifications

Article number 306697 27
EAN / GTIN 4045197946010
Manufacturer number 306697 27

Description

Version:

  • Taper shank, spigot, and all contact surfaces are ground at the collar.
  • With Balluff/RFID chip bore.
  • Increased collar contact surface.

Advantage:

The heavy metal core specially matched to the arbors gives optimum machining results even with long overhangs:
  • Saves time, because allows use of the maximum machining parameters.
  • Smooth running and thus perfect surface quality results.
  • Saves costs, because tool life is increased.
  • Less vibrational stress on the machine headstock.

Supplied with:

Cutter lock screw and drive dog.

Optional extras:

Special coolant pipe wrench No. 309840, coolant pipe No. 309880.

Note:

Balance quality G 6.3 dependent on the maximum operating speed.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart