{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Spigot ⌀ d1 | 22 mm | |
Clamping ⌀ D1 | 22 mm | |
Adapter | HSK-A 100 A = 200 | |
Standard | DIN 6357 | |
Arbor standard | DIN 69882-3; DIN 69893; ISO 12164-1 | |
Shape | A | |
Concentricity | ≤ 5 µm | |
Machining strategy | HPC | |
Vibration | damped | |
Overhang dimension A | 200 mm | |
External ⌀ D | 48 mm | |
Milling mandrel length L4 | 19 mm | |
maximum speed nmax | 8,000 min-1 | |
Type of product | Milling head arbor |
Article number | 306697 22 | |
EAN / GTIN | 4045197946003 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
High-Performance face mill arbor vibration-damped, cylindrical, with cooling channel bores 22 mm |
||||||||
Adapter | HSK-A 100 A = 200 | HSK-A 63 A = 200 | HSK-A 63 A = 300 | HSK-A 100 A = 300 | BT 30 short | BT 40 short | BT 50 A = 100 | BT 40 A = 100 |
Arbor standard | DIN 69882-3 ;DIN 69893 ;ISO 12164-1 | DIN 69882-3 ;DIN 69893 ;ISO 12164-1 | DIN 69882-3 ;DIN 69893 ;ISO 12164-1 | DIN 69882-3 ;DIN 69893 ;ISO 12164-1 | JIS B6339 ;ISO 7388-2 | JIS B6339 ;JIS B6339 | JIS B6339 ;ISO 7388-2 | JIS B6339 ;JIS B6339 |
External ⌀ D | 48 | 48 | 48 | 48 | 48 | 48 | 48 | 48 |
Standard | DIN 6357 | DIN 6357 | DIN 6357 | DIN 6357 | DIN 6357 | DIN 6357 | DIN 6357 | DIN 6357 |
Clamping ⌀ D1 | 22 | 22 | 22 | 22 | 22 | 22 | 22 | 22 |
Machining strategy | HPC | HPC | HPC | HPC | HPC | HPC | HPC | HPC |
Type of product | Milling head arbor | Milling head arbor | Milling head arbor | Milling head arbor | Milling head arbor | Milling head arbor | Milling head arbor | Milling head arbor |