• The item cannot be ordered due to missing prices.

Face mill arbor with cooling channel bore 40 mm

Article no.: 306541 40

Select article variation and quantity

Spigot ⌀ d1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 12164-1; DIN 69882-3; DIN 69893
  • Shape: A
  • Cooling channel bore: cannot be plugged
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Spigot ⌀ d1 40 mm
Clamping ⌀ D1 40 mm
Adapter HSK-A 63 medium
Arbor standard ISO 12164-1; DIN 69882-3; DIN 69893
Shape A
Cooling channel bore cannot be plugged
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 6 µm
Machining strategy HPC
Overhang dimension A 80 mm
External ⌀ D 89 mm
Milling mandrel length L4 27 mm
Spare milling cutter lock screw No. 309860 / 309861 40
Suitable toggle spanner No. 309840 40
Type of product Milling head arbor

Identification numbers & Classifications

Article number 306541 40
EAN / GTIN 4045197763570
Manufacturer number 306541 40

Description

Version:

  • Clamping ⌀ 40 with 4 tapped holes for drive blocks to DIN 2079.
  • With RFID/Balluffchip bore.
  • Increased collar contact surface.
  • HSK mating faces machined.

With cooling channel bore.

Application:

For clamping shell end mills and milling cutter heads.

Supplied with:

Lock screw

Optional extras:

Coolant tube No. 309880, socket wrench No. 309890, toggle spanner No. 309840, milling cutter lock screw for internal coolant supply No. 309861.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart