{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Spigot ⌀ d1 | 16 mm | |
Clamping ⌀ D1 | 16 mm | |
Adapter | HSK-A 63 short | |
Arbor standard | ISO 12164-1; DIN 69882-3; DIN 69893 | |
Shape | A | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 6 µm | |
Machining strategy | HPC | |
Overhang dimension A | 50 mm | |
External ⌀ D | 38 mm | |
Milling mandrel length L4 | 17 mm | |
Spare milling cutter lock screw No. 309860 / 309861 | 16 | |
Suitable toggle spanner No. 309840 | 16 | |
Type of product | Milling head arbor |
Article number | 306510 16 | |
EAN / GTIN | 4045197290120 | |
Manufacturer number | 306510 16 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Face mill arbor, HSK-A 63 short, Spigot ⌀ d1: 16mm |
|||||
Arbor standard | ISO 12164-1; DIN 69882-3; DIN 69893 | ISO 12164-1; DIN 69882-3; DIN 69893 | ISO 12164-1; DIN 69882-3; DIN 69893 | ISO 12164-1; DIN 69882-3; DIN 69893 | ISO 12164-1; DIN 69882-3; DIN 69893 |
Overhang dimension A | 50 mm | 50 mm | 50 mm | 50 mm | 50 mm |
External ⌀ D | 38 mm | 38 mm | 38 mm | 38 mm | 38 mm |
Shape | A | A | A | A | A |
Suitable toggle spanner No. 309840 | 16 | 16 | 16 | 16 | 16 |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 6.3 at 20,000 rpm | G 6.3 at 20,000 rpm |
Type of product | Milling head arbor | Milling head arbor | Milling head arbor | Milling head arbor | Milling head arbor |