• The item cannot be ordered due to missing prices.

Face mill arbor with cooling channel bore 16 mm

Article no.: 306530 16

Select article variation and quantity

Spigot ⌀ d1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 12164-1; DIN 69882-3; DIN 69893
  • Shape: A
  • Cooling channel bore: not pluggable
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 6

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Spigot ⌀ d1 16 mm
    Clamping ⌀ D1 16 mm
    Adapter HSK-A 63 short
    Arbor standard ISO 12164-1; DIN 69882-3; DIN 69893
    Shape A
    Cooling channel bore not pluggable
    Balance quality G at rotational speed G 2.5 at 25,000 rpm
    Concentricity ≤ 6 µm
    Machining strategy HPC
    Overhang dimension A 50 mm
    External ⌀ D 38 mm
    Milling mandrel length L4 17 mm
    Spare milling cutter lock screw No. 309860 / 309861 16
    Suitable toggle spanner No. 309840 16
    Type of product Milling head arbor

    Identification numbers & Classifications

    Article number 306530 16
    EAN / GTIN 4045197290168
    Manufacturer number 306530 16

    Description

    Version:

    • Clamping ⌀ 40 with 4 tapped holes for drive blocks to DIN 2079.
    • With RFID/Balluffchip bore.
    • Increased collar contact surface.
    • HSK mating faces machined.

    With cooling channel bores.

    Application:

    For clamping shell end mills and milling cutter heads.

    Supplied with:

    Lock screw

    Optional extras:

    Coolant tube No. 309880, socket wrench No. 309890, toggle spanner No. 309840, milling cutter lock screw for internal coolant supply No. 309861.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart