• The item cannot be ordered due to missing prices.

Combination face mill adapter 16 mm

Article no.: 306290 16

Select article variation and quantity

Spigot ⌀ d1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 12164-1; DIN 69882-3; DIN 69893
  • Shape: A
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 6
  • Machining strategy: HPC

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Spigot ⌀ d1 16 mm
    Clamping ⌀ D1 16 mm
    Adapter HSK-A 100 A = 160
    Arbor standard ISO 12164-1; DIN 69882-3; DIN 69893
    Shape A
    Balance quality G at rotational speed G 2.5 at 25,000 rpm
    Concentricity ≤ 6 µm
    Machining strategy HPC
    Overhang dimension A 160 mm
    External ⌀ D 32 mm
    Milling mandrel length L3 with drive ring 17 mm
    Milling mandrel length L4 27 mm
    Spare milling cutter lock screw No. 309860 / 309861 16
    Spare drive ring No. 309870 16
    Suitable toggle spanner No. 309840 16
    Type of product Milling cutter spigot

    Identification numbers & Classifications

    Article number 306290 16
    EAN / GTIN 4045197290076
    Manufacturer number 306290 16

    Description

    Version:

    With RFID/Balluffchip bore. HSK mating faces machined.

    Application:

    For clamping shell end mills and milling cutter heads with longitudinal or transverse groove.

    Supplied with:

    Including drive key, face mill drive ring, and milling cutter lock screw No. 309860.

    Optional extras:

    Coolant tube No. 309880, socket wrench No. 309890, toggle spanner No. 309840, milling cutter lock screw for internal coolant supply No. 309861.

    Note:

    Internal cooling available only with suitable tightening screw No. 309861.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart