• The item cannot be ordered due to missing prices.

Face mill drive ring 16 mm

Article no.: 309870 16

Product details

Technical Data

for mandrel ⌀ 16 mm
Standard DIN 6366
Drive width B-0.2 10 mm
Tenon width b 8 mm
Type of product Face mill drive ring

Identification numbers & Classifications

Article number 309870 16
EAN / GTIN 4045197273857
Manufacturer number 309870 16

Description

Version:

Drive ring for taking milling cutters with transverse slot on combination face mill adaptors or milling head arbors.

Suitable for:

Combination face mill adaptors and cutter heads.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    for mandrel ⌀ (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart