{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Spigot ⌀ d1 | 27 mm | |
Clamping ⌀ D1 | 27 mm | |
Adapter | HSK-A 100 A = 100 | |
Arbor standard | ISO 12164-1; DIN 69893; DIN 69893 | |
Shape | A | |
Balance quality G at rotational speed | G 6.3 at 20,000 rpm | |
Concentricity | ≤ 6 µm | |
Machining strategy | HPC | |
Overhang dimension A | 100 mm | |
External ⌀ D | 48 mm | |
Milling mandrel length L3 with drive ring | 21 mm | |
Milling mandrel length L4 | 33 mm | |
Spare milling cutter lock screw No. 309860 / 309861 | 27 | |
Spare drive ring No. 309870 | 27 | |
Suitable toggle spanner No. 309840 | 27 | |
Type of product | Milling cutter spigot |
Article number | 306277 27 | |
EAN / GTIN | 4062406422646 | |
Manufacturer number | 306277 27 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Combination face mill adapter 27 mm |
|||
Adapter | HSK-A 100 A = 100 | HSK-A 63 A = 100 | HSK-A 63 A = 100 |
Spare drive ring No. 309870 | 27 | 27 | 27 |
Milling mandrel length L4 | 33 | 33 | 33 |
Clamping ⌀ D1 | 27 | 27 | 27 |
Balance quality G at rotational speed | G 6.3 at 20,000 rpm | G 2.5 at 25,000 rpm | G 6.3 at 20,000 rpm |
Spare milling cutter lock screw No. 309860 / 309861 | 27 | 27 | 27 |
Type of product | Milling cutter spigot | Milling cutter spigot | Milling cutter spigot |